Disposable lifting strap In accordance with DIN 60005
Disposable lifting strap
LFTSTRP-ONEUSE-DIN60005-750KG-L600MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Made from high-strength polyester
- Gentle to surfaces
- Low tare weight
Extremely flexible sling
- For loads of all kinds
- Various sling configurations are possible
- Considerably lower risk of injury compared with conventional slings
High load-bearing capacity
Disposable lifting straps may only be used once and must be disposed of at the end of the transport chain!
- Disposable lifting straps can be used in a temperature range between –40 °C and +100 °C
- Due to their low tare weight and high flexibility, disposable lifting straps have the best handling properties, which means they are used both in factory and on construction sites
- Also suitable for fixing freshly planted trees
Width of band | 48 mm |
Effective length | 0.60 m |
Colour | Black |
Load-bearing capacity (single direct) | 750 kg |
Load-bearing capacity (single u-shape) | 1500 kg |
Load-bearing capacity (single noosed) | 600 kg |
Material | PES - Polyester |
Min./max. temperature conditions | -40 to 100 °C |
Standards | DIN 60005 |
Datasheets (0)
Certificates/ Documents (1)
Services und Systeme rund ums Produkt