Disposable gloves nitrile LIGHT
Disposable gloves nitrile LIGHT
PROTGLOV-DISPOSABLE-NITRILE-LIGHT-BLUE-L
Art.-no. 0899470202
EAN 4065746309196
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Textured fingertips
- Food-safe
- Silicone-free manufacturing process
- In a practical disposable dispenser
Datasheets(X)
- Laboratory work
- Food preparation
- Catering
- Pharmaceutical, chemical and electrical industries
- Painting, varnishing and polishing work
- Cleaning and maintenance work
- Workshop activities
Colour | Blue |
Size | L |
Material | Nitrile |
Interior finish | Powder-free, Chlorinated |
Standards | ISO 21420:2020, EN 374 |
Category | III |
Length | 240 mm |
Material thickness | 0.06 mm |
Material thickness of finger (textured) | 0.11 mm |
Material thickness of cuff (smooth) | 0.05 mm |
Tolerance, material thickness (+/-) | 0.02 mm |