Disposable glove Nitrile Grip Comfort
Disposable gloves Grip Comfort
PROTGLOV-NITRILE-GRIP-COMFORT-BLACK-XL
Art.-no. 0899470143
EAN 4062856515585
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Easy to take off and put on, as well as comfortable to wear thanks to cotton flocking
Special textured surface
- Excellent mechanical resistance and tear resistance
- Optimum grip even in damp and oily work environments
Powder-free and latex-free
In a practical disposable dispenser
Datasheets(X)
- Chemical industry
- Workshop activities
- Painting, varnishing and polishing work
- Electronics and computer industry
- Laboratory and research
- Cleaning and maintenance
- Product protection and printing industry
Colour | Black |
Size | XL |
Material | Nitrile |
Interior finish | Flocklined |
Standards | EN 374, EN 420 |
Category | III |
Length | 240 mm |
Material thickness | 0.18 mm |