Disposable cover
SLEV-F.ORDER-DINA4-W.STICKER
Art.-no. 0824010077
EAN 4052301112155
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Transparent sheet made of high-quality PVC
- With a coloured sticker on the top
- Can be written on temporarily with non-permanent markers (not included in scope of delivery)
- Reusable, quick and easy to wipe clean
- Reinforced corner
- Closed on both sides
Datasheets(X)
Suitable for all common A4-sized workshop orders and workshop schedulers.
Length x width x height | 320 x 250 x 0.15 mm |
Material | PVC - Polyvinyl chloride |
Colour | Transparent |
Product weight (per item) | 27.150 g |
Width | 250 mm |
Length | 320 mm |
Height | 0.15 mm |