Display panel system table stand
Display panel system table
DSPLYPANSYS-TABLE-10PCS-MULTICOLORED
Art.-no. 0957570041
EAN 4056807923260
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Complete set for use on tables
- Supplied with display panels in red, yellow, green and dark blue
- Powder-coated sheet steel bracket
- Tabs with blank inserts for organisation
- Low-reflection film makes it suitable for scanning
- Ideal for permanent use
Datasheets(X)
For DIN A4 documents such as machine files, operational figures, employee information, orientation information, hazardous substance instructions, operating instructions, fire safety identifiers.
Colour | Multicolour |
Material | Metal/Plastic |
Height | 270 mm |
Width | 395 mm |
DIN format | A4 |
Design | 2 x red, 2 x dark blue, 2 x yellow, 2 x green, 2 x black |