Display panel system, magnetic, one colour DIN A4
Display panel system magnetic one colour
DSPLYPANSYS-WALL-MAGNETIC-DARKBLUE
Art.-no. 0957570037
EAN 4056807923253
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Complete set for simple mounting to all metallic surfaces
- Powder-coated sheet steel bracket with magnetic reverse side
- Tabs with blank inserts for organisation
- Low-reflection film makes it suitable for scanning
- Ideal for permanent use
Datasheets(X)
For installation on e.g. shelving, machinery, etc.
Colour | Dark blue |
Material | Metal/Plastic |
Height | 280 mm |
Width | 340 mm |
DIN format | A4 |
Design | Five-piece |