Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Dispersion spray cork

Dispersion Spraying Cork
INSU-SPREADCORK-DISPERSION-500ML

Art.-no. 0892140

EAN 4038898122203

-,--
price per selected packing unit
| Individual prices for customers after login
Dispersion spray cork

Art.-no. 0892140

-,--
price per selected packing unit
Quantity
PU
x 30 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Single-component, acrylic dispersion- and granulated cork-based insulation with no solvents

Noise and heat insulating effect


The variety of cells filled with air in the cork shred ensures that the dispersion spray cork is an insulating material that is effective at reducing heat and cold permeability and achieves excellent noise insulation.



Ecologically safe and environmentally friendly


High-quality alternative natural product that does not release any chemical substances during curing.



Can be sanded and painted over


Once cured, the dispersion spray cork can be sanded and painted over with the suitable paint systems.



Tested properties:


  • EMICODE EC1 Plus certification tested by GEV - the Association for the Control of Emissions in Products for Flooring Installation, Adhesives and Building Materials.

  • General test certificate from construction authorities

  • Joint sound insulation in accordance with DIN 52210

  • Thermal resistance in accordance with EN 12667: 2001 of 0.552m² k/W

  • Fire behaviour tested in accordance with DIN EN ISO 11925-2

  • Fire behaviour classified in accordance with DIN EN ISO 13501-1


Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Notice

To improve adhesion to absorbent surfaces such as concrete, stone, etc., pre-treatment of the adhesive surfaces with a primer is recommended. A 500 ml tubular bag is sufficient for approx. 5 running metre joint. (10x10 mm2 joint cross-section)

Application area
Technical overview table for Purlogic® PU foams and spray cork
Technical featuresMain area of application
Würth product
Art. no.
Yield free-foaming up to …Adhesive-free at +20°C from … minCan be cut from … minCan be spread from … min (curing)Can be processed from … °C (substrate/environment)Can be processed from … °C (can temperature)UV-resistantBuilding material class in accordance with DIN 4102Thermal sealing between window frame and wallSound insulation for window jointsSound insulation in door framesFixing and filling of door framesFilling, sealing and insulating cavitiesSealing and filling of connection joints for roof elementsFilling openings for pipingSetting of bath and shower traysBonding stairs
PURLOGIC® TOP
0892 142
0892 142 1
40 l740-- 5+5NoB2OOOO
PURLOGIC®Flex
0892 142 8
18 l620-- 150NoB2OOOO
PURLOGIC®EASY
0892 143
30 l712-- 5+5NoB2OOOO
PURLOGIC®FAST
0892 144
10 l71560+10+10NoB2O
PURLOGIC® SPRINT
0892 146
4.3 l3920+10+10NoB2OOOOOO
PURLOGIC®Turbo
0892 147
5.5 l1,5+520+10+10NoB2OOOOOOO
Dispersion
spray cork
0892 140
500 mlxx-+5+5YesB2OOOOO
PURLOGIC®Premium
0892 142 4
50 l740--5+5NoW1OOOO
PURLOGIC®Easywhite
0892 143 300
25 l1560-+5+5NoW1OOOO

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

The dispersion spray cork is suitable for insulation, noise and heat insulation of connection joints in parquet and cork areas, between window frames and masonry and on doors and partition walls. It is also suitable for other possible noise and heat insulation applications.

Instructions

The adhesive surfaces must be solid, load-bearing, clean, dry and free from grease and dust. To improve adhesion to absorbent surfaces such as concrete, stone, etc., pre-treatment of the adhesive surfaces with a primer is recommended. Adhesion and compatibility with plastics should be tested for each object. When applying to coated surfaces, test compatibility in advance. Insert the dispersion spray cork into the manual pressure gun (article no. 0891 400 600) and apply pressure to squirt the cork evenly onto the joint edges. The joints must be evenly filled. Use up open containers as quickly as possible. Immediately smooth the surface with a damp spatula, smoothing tool, jointer or your fingers. Once fully hardened, the dispersion spray cork must be protected from the weather with an elastic sealant. An elastic joint sealant must also be applied on the room side. For more information, please refer to the technical data sheet.

Contents

500 ml

Chemical basis

Natural cork/acrylate dispersion

Colour

Cork colour

Smell/fragrance

Faint odour

Density/conditions

0.6 g/cm³ / at 20°C

Min./max. full curing speed /conditions

1-2 mm/d / Depending on the absorbency of the substrate

Min./max. processing temperature

5 to 35 °C

Min./max. temperature resistance

-20 to 90 °C

Requirements calculation for insulation

Joint width (mm) x joint depth (mm) = ml per running joint

Heat conductance λ

0.066 W/(m*K)

Acoustic insulation of joints/conditions

59 dB / in accordance with DIN 52210

Building material class/conditions

B2 - Normally inflammable / in accordance with DIN 4102

Shelf life from production/conditions

12 Month / cool, dry and frost-free storage area

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Druckfix pneumatic application gun

CARTGUN-PN-DRUCKFIX-POUCH-600ML

Powerful and lightweight pneumatic application gun for applying products in bag goods. Ideally suited for adhesives and sealants with high and low viscosities.
x 1 pcs
Caulking gun up to 300 ml 14:1

MANCLKGGUN-SAUS-14:1-(UPTO-600ML)

Robust sausage pack applicator gun can be converted for cartridges of different sizes and thicknesses
x 1 pcs
Standard application nozzle For bags

APPLNOZ-STANDARD-F.SAUSPCK-L13CM

x 20 pcs
PE backfill sealant

SEALCORDMATL-PE-6MM

Silicone-free and good joint filling strength
x 100 m
PE backfill sealant

SEALCORDMATL-PE-10MM

Silicone-free and good joint filling strength
x 100 m
PE backfill sealant

SEALCORDMATL-PE-15MM

Silicone-free and good joint filling strength
x 100 m
PE backfill sealant

SEALCORDMATL-PE-20MM

Silicone-free and good joint filling strength
x 50 m
PE backfill sealant

SEALCORDMATL-PE-PE-30MM

Silicone-free and good joint filling strength
x 25 m
PE backfill sealant

SEALCORDMATL-PE-40MM

Silicone-free and good joint filling strength
x 50 m
PE backfill sealant

SEALCORDMATL-PE-50MM

Silicone-free and good joint filling strength
x 50 m
Plus joint smoother

JNTSMTHR-PLUS

Can be used for six different applications in all jointing scenarios
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 5
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 1
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 5
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 2
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 4
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 5
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 2
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 5
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information