Dispensing pump For 4000 ml bucket of hand cleaner
Dispensing pump
DSPPMP-F.HNDCLNRDSP
Art.-no. 08919011
EAN 4024835207829
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The pressure pump transports the hand cleaner as soon as the pump is pressed
- Single pump action dispenses a precise amount (6 cm³)
- Total height: approx. 40 cm
The usage instructions are recommendations based on the tests we have conducted and on our experience; we advise conducting your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Product weight (per item) | 217.000 g |
Material | Plastic |
Included in delivery | Dosing pump, individual |