Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Dispenser system manual SKIN LINE

Cream/soap dispenser system SKIN man.
DSP-CREM/SOAP-SKIN-MANUALLY

Art.-no. 0891900500

EAN 4056807713090

-,--
price per selected packing unit
| Individual prices for customers after login
Dispenser system manual SKIN LINE

Art.-no. 0891900500

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Dispenser with press lever. For dispensing skin protection, cleaning and care products in the workshop or washrooms.

Efficient and cost effective


  • Optimal dosing

  • Excellent residual discharge

  • Refillable with 1 and 1.5 L containers


Maximum hygiene


The well thought-out design ensures that the soap does not come into contact with the foam soap dispenser. No unhygienic residues are left on the dispenser system.



Simple in terms of technology and application


The simple mechanism ensures correct function, replacing the refill pack takes seconds



Practical rail system


  • Can be expanded at any time

  • Quick and easy installation, even direct wall mounting is possible
Skin protectionSkin cleaningSkin care
ProductSkin protection lotion
UItra
Skin protection lotion
Combi
Hand cleaner
N-Active
Hand cleaner
N-Super
Hand cleaner
N-Special
Washing and shower gelSkin care lotion
Art. no.
Performance (point system)4 out of 55 out of 54 out of 55 out of 55 out of 51 out of 55 out of 5
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

122 mm

Height

390 mm

Length

150 mm

Colour

Black, Grey

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wall rail For cream and soap dispenser system

WLRL-(F.DSPSYS-SKIN)-45CM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Foam soap for SKIN dispenser

SOAP-FOAM-1000ML

For gentle and effective cleaning in cases of light contamination. For the Skin-Line dispenser systems 0891900500, 0891900501, 0891900502, 0891900503
Skin protection lotion Ultra

SKINPROTCREM-ULTRA-DISPENSERSYS-1000ML

Dirt-repellent, water-soluble skin protection lotion to prevent build-up of dirt. For Skin-Line dispenser systems 0891900500, 0891900501, 0891900502, 0891900503.
Combi skin protection lotion

SKINPROTLOTN-COMBI-DISPENSERSYS-1000ML

Universal skin protection lotion with dual-action principle. For protection when frequently changing between different working substances.
Skin care lotion

SKINCARELOTN-WHITE-1000ML

Lotion to nourish and regenerate skin after washing and showering. For Skin-Line dispenser systems 0891900500, 0891900501, 0891900502, 0891900503.
Hand cleaner N-Super

HNDCLNR-(N-SUPER)-1500ML

Hand cleaner for heavy to extremely heavy soiling with natural exfoliating agents made of olive stone flour. For Skin-Line dispenser systems 0891900500, 0891900501, 0891900502, 0891900503.
Washing and shower gel

WASH/SHWRGEL-BLUE-1500ML

Mild cleansing gel for skin and hair. Also suitable for the care of sensitive skin. For Skin-Line dispenser systems 0891900500, 0891900501, 0891900502, 0891900503.
Hand cleaner N-Active

HNDCLNR-(N-ACTIVE)-1500ML

Hand cleaner for medium to heavy soiling with natural exfoliating agents made of olive stone flour. For Skin-Line dispenser systems 0891900500, 0891900501, 0891900502, 0891900503.
Hand cleaner N-Special

HNDCLNR-(N-SPECIAL)-1500ML

Hand cleaner for heavy soiling by paints, resins and adhesives, contains natural exfoliating agents made of olive stone flour. For Skin-Line dispenser systems 0891900500, 0891900501, 0891900502, 0891900503.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Replacement set for dispensers

REPLSET-F.DSP

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information