Dispenser, disposable gloves for vehicle interior equipment
Dispenser for disposable gloves
HOLD-VEH-DISPENSER-F.DISPOGLOVES
Art.-no. 096381 021
EAN 4065233144637
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Protective gloves are ready to use and hygienically available at the workplace
- Vertical and horizontal mounting on vehicle interior equipment possible
- Suitable for all disposable glove boxes
- Optimum box fit thanks to tensioning spring
- Sturdy, high-quality and stainless steel construction
- Easy mounting on Würth perforated plate systems in conjunction with mounting kit
- Includes mounting kit
Datasheets(X)
Type description | SPEIWHS |
Height | 128 mm |
Width | 258 mm |
Depth | 148 mm |
Product weight (per item) | 0.930 kg |
Colour | Stainless steel coloured |
Material | Stainless steel |