Diskus padlock
Padlock, Diskus
PADLOK-DISKUS-A2-70MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Rustproof inner mechanism
- Large number of different locks
- With bar protection
- Paracentric key profile
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Area of application | Indoors |
Type of closure | Keyed different |
Material of housing | Stainless steel |
Material of padlock shackle | Stainless steel |
Material of keys | Brass |
Surface of the key | Nickel plated |
Surface of the clip | Chrome plated |
Number of keys | 2 PCS |
Diameter (A) | 70 mm |
Housing thickness (B) | 26.5 mm |
Bracket diameter (D) | 10 mm |
Shackle height clearance (E) | 17 mm |
Shackle width clearance (F) | 21 mm |
Suitable for | Container, Tool box, Tool trolley, Construction trailer, Trailer, Large waste container, Lock bolt, Oil filler neck, Hasps |
