Disc spring for ball bearing, slotted
WN 436 spring steel plain for ballbearing slotted
CPSPG-BALBEAR-SL-31,7X20,4X0,35
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Internal diameter (d1) | 20.4 mm |
Outer diameter (d2) | 31.7 mm |
Thickness (t1) | 0.35 mm |
Standards | WN 436 |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt