Disc spring for ball bearing
WN 436 spring steel plain for ballbearing
CPSPG-BALBEAR-39,6X25,5X0,50
Art.-no. 0436939650
EAN 4024835395649
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Internal diameter (d1) | 25.5 mm |
Outer diameter (d2) | 39.6 mm |
Thickness (t1) | 0.5 mm |
Standards | WN 436 |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
