Disc spring for ball bearing
WN 436 spring steel plain for ballbearing
CPSPG-BALBEAR-248,0X171,0X2,50
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Internal diameter (d1) | 171 mm |
Outer diameter (d2) | 248 mm |
Thickness (t1) | 2.5 mm |
Standards | WN 436 |
Werkstoff | Spring steel |
Oberfläche | Plain |
Conforme à la norme RoHS | Yes |
Datasheets (0)
Certificates/
Documents