Disc spring for ball bearing
WN 436 spring steel plain for ballbearing
CPSPG-BALBEAR-18,8X10,2X0,35
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Internal diameter (d1) | 10.2 mm |
Outer diameter (d2) | 18.8 mm |
Thickness (t1) | 0.35 mm |
Standards | WN 436 |
Material | Spring steel |
Surface | Plain |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt