Disc For roofing screw
Disk for roof construction screw
PLT-SCR4,8MM-ANTISLIP-82X40MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Diameter of hole (d1) | 4.7 mm |
Length (l1) | 82 mm |
Width (b1) | 40 mm |
Thickness (h1) | 1 mm |
Material | Steel |
Surface | Hot dip galvanized steel strip |
Design | Sure-footed |
Length x width x thickness | 82 x 40 x 1 mm |