Disc For roofing screw
Disk roof construction screw wood/aerated concrete
PLT-SCR-(PB-WO-CONC)-82X40MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Steel |
Thickness (h1) | 1 mm |
Length (l1) | 82 mm |
Suitable for screw | Diameter 7.5 mm |
Diameter of hole (d1) | 7.4 mm |
Width (b1) | 40 mm |
Surface | Hot dip galvanized steel strip |
Length x width | 82 x 40 mm |