Direct tensioner With screw-in device
Direct tensioner with screwing device
TENS-DIRECT-A2-160MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- DEKRA design suitable for skirting protection film
Datasheets(X)
Length (L) | 160 mm |
Width (B) | 60 mm |
Height (H) | 20 mm |
Hole distance (A) | 28 mm |
Material | Stainless steel A2 |