Direct fastener
Direct fastener steel
CON-WAPS-ST-ZN-NUT8-38MM
Art.-no. 4952600369
EAN 4099618882005
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ideal for profiles with a groove width of 8 mm
- Zinc-plated and coated surface
- Width across flats of 3 mm
- Ideal for profile type I
- RoHS-compliant
Datasheets(X)
![]() | |
Profile type | I |
Suitable for flute width (N) | 8 mm |
Length (l1) | 38 mm |
Width (b1) | 14 mm |
Length 2 (l2) | 22 mm |
Width across flats (SW) | 3 mm |
Material | Steel |
Surface | Zinc plated/coated |
RoHS-compliant | Yes |
