Digital workshop vernier calipers With tips, fine adjustment and top locking screw
Digital workshop calliper
CAL-DGT-(0-500MM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Measuring surfaces ground and lapped
Functions:
- mm/inch changeover
- On/Off, Zero, Hold, ABS, SET
Reading: 0.01 mm/0.0005 inch
Datasheets(X)
Max. length measuring range | 500 mm |
Length of jaw | 150 mm |
Length of measuring tip | 59 mm |