Digital spirit level
Digital spirit level
LEVL-EL-DIGITAL-IP65-L61CM
Art.-no. 0714644060
EAN 4050642417786
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Fast and accurate measurements
- Two large, clear and illuminated displays - one on the front and one on the top milled measuring surface - enable quick reading of the measured value
- Acoustic tilt guide, which can be switched off, emits a continuous tone at 0° in the horizontal and vertical plane for alignment without looking
- Two vertical vials prevent awkward twisting to read the level
- Extremely easy-to-read vial blocks made from acrylic glass with inlaid, corrosion-proof reading rings
- Highly precise even in fluctuating temperatures
- Two milled measuring surfaces ensure a very high level of accuracy even for overhead measurements
- Easily removable end caps for a flush transition to the measuring surfaces
Robust and practical
- Fluorescent vial liquid is highly UV-resistant to prevent discolouration
- Very smooth surface with red electrostatic powder coating for easy cleaning
- Shock-absorbing end caps
- Two handles made from 2-component plastic for convenient handling and a firm, secure grip
- IP65 degree of protection protects against dust and water, even in tough working conditions
- Two batteries (included in the scope of delivery) ensure a long runtime
Datasheets(X)
The digital spirit level can be used wherever precise measurements are required, such as in construction, positioning furniture or shelves, landscaping and gardening or metalworking.
![]() | |
Length (L) | 61 cm |
Width (B) | 60 mm |
Height (H) | 30 mm |
Number of rechargeable batteries/batteries | 2 PCS |
Battery designation | 1.5 V Mignon AA |
IP protection class | IP 65 |
Measured value display | 0.1 mm |
Measuring accuracy (per length) | 0.5 mm/m |
Measuring accuracy for overhead measurements (per length) | 0.5 mm/m |
Degrees measuring accuracy | 0.029 degree |
Degrees measuring accuracy for overhead measurements | 0.029 Degree |
