Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Digital manual tyre inflator ACCURA 1

Digital tyre inflator calibrated PCL Accura 1
TYRINFL-DGT-CALIBRTD

Art.-no. 9501021078

EAN 5014875440019

-,--
price per selected packing unit
| Individual prices for customers after login
Digital manual tyre inflator ACCURA 1

Art.-no. 9501021078

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fast, safe inflation of vehicle tyres, saving time and costs due to simple, fast operation and readability

Precise and efficient


  • Maximum reading accuracy

  • Calibrated

  • High inflation and deflation speeds reduce labour costs

  • Suitable for car and truck tyres


Easy to use


  • Easy-to-read display and intuitive operation


Robust, lightweight and durable


  • Impact-resistant plastic housing

  • Design optimised for stability

  • Lightweight


High level of safety


  • Meets relevant standards (86/217/EEC, BS EN 12645:1999, CE)
Notice

The plug-in nipple for the compressed air coupling is not included in the scope of delivery. Additional accessories art. 06992114.



The digital display of the tyre inflator activates automatically as soon as the device is pressurised via the quick-connect nipple on the tyre valve.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For fast, safe inflation of vehicle tyres

  • For tyre mounting: Fast and precise inflation of car and truck tyres in workshops and service garages

  • For checking tyre pressures: Exact control and adjustment of air pressure to comply with safety and efficiency requirements

Min./max. pressure measuring range

0-12 bar

Max. operating pressure

12 bar

Min./max. temperature conditions

-20 to 60 °C

Hose length

1.8 m

Connection thread

1/4 inch

Product weight (per item)

770.000 g

Material of housing

Plastic

Max. pressure measuring range

12 bar

Number of rechargeable batteries/batteries

1 PCS

Material of handle

Plastic

Pressure measuring accuracy

0.01 bar

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Lithium button cell 3 V

RDCLL-LITHIUM-CR2450-3V

Low level of self-discharge
Male thread plug-in nipple

NPL-PN-BRS-ET-G1/4IN

x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Filling hose for tyre inflator digital Accura 1

FILNGHOSE-DGT-TYR-FILR-1,8M

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information