Digital magnetic spirit level
Digital magnet spirit level
LEVL-EL-DIGITAL-2MGN-IP65-L61CM
Art.-no. 0714644360
EAN 4050642402744
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Excellent reading of indicated values
Two large, clearly laid-out, illuminated displays (front and upper milled measuring surface)
Acoustic tilt guide that can be switched off
- Continuous tone at 0.00 degrees in horizontal and vertical position
- Easy alignment of objects without visual contact
Very strong magnets, non-slip on metallic surfaces
Rare earth magnets
Very high degree of accuracy, even for overhead measurements
Two milled measuring surfaces
Easy-to-remove, impact-reducing end caps
Workpiece-flush transferring of measuring levels
Datasheets(X)
![]() | |
Length (L) | 61 cm |
Width (B) | 60 mm |
Height (H) | 30 mm |
Number of rechargeable batteries/batteries | 2 PCS |
Battery designation | Mignon AA |
IP protection class | IP 65 |
Measured value display | 0.1 mm |
Measuring accuracy (per length) | 0.5 mm/m |
Measuring accuracy for overhead measurements (per length) | 0.5 mm/m |
Degrees measuring accuracy | 0.029 degree |
Degrees measuring accuracy for overhead measurements | 0.029 Degree |
