Diesel combustion chamber cleaner
Combustion chamber cleaner Diesel
COMBUCHAMCLNR-DISL-300ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Cleans the fuel system, the combustion area and the injection system
- Fuel consumption is thus optimised
- Improves emission figures
Loosens deposits, oil carbon and soot
- Reduces emissions figures
- Use prior to emissions tests (ASU)
Restores the engine's full power
Optimises fuel consumption
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For all passenger car and truck diesel engines.
Add the contents of the can to tank. When doing so, the fuel quantity should match the spare tank volume. We also recommend changing the fuel filter after cleaning. Use with increased soot build-up.
Contents | 300 ml |
Colour | Brown |
Smell/fragrance | Aromatic |
Chemical basis | Hydrocarbon |
Shelf life from production | 24 Month |
Density | 0.839 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 62 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!