Diesel additive Cetane booster
Diesel additive Cetan Booster
ADD-DISL-(CETAN BOOSTER)-300ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Clean combustion
Lowers fuel consumption
Boosts the cetane number
The cetane booster improves the ignition qualities of diesel fuels
Lowers emissions and improves cold starting behaviour
Engine noise is also reduced
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Add cetane booster directly to the fuel tank. The dosage depends on the cetane number of the fuel used and the required cetane number.
Contents | 300 ml |
Colour | Clear |
Smell/fragrance | Solvent-like |
Chemical basis | Hydrocarbon |
Shelf life from production | 24 Month |
Density | 0.88 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 65 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!