Die-cast zinc bracket
Bracket, die-cast zinc
BRKT-WAPS-ZD-SLOT8-28X28X18MM
Art.-no. 4952500102
EAN 4056807471495
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Profile type | B, I |
Suitable for flute width (N) | 8 mm |
Material thickness (s1) | 4.5 mm |
Length (l1) | 28 mm |
Width (b1) | 20 mm |
Height (h1) | 28 mm |
Material | Die-cast zinc |
Surface | Plain |
RoHS-compliant | Yes |
