Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Diamond tile wet core bit with 1/4 inch hexagon bit mount

CREBIT-DIA-1/4IN-TILES-D6MM

Art.-no. 0651910600

EAN 4047376820777

-,--
price per selected packing unit
| Individual prices for customers after login
Diamond tile wet core bit with 1/4 inch hexagon bit mount

Art.-no. 0651910600

-,--
price per selected packing unit
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Specifically for use in cordless drills

Precise, exact drilling



Clean edges, precise holes


No splitting or cracking of tiles



Additional openings in the cutting area


Optimum, consistent cold water supply



1/4" hex. bit mount


Extremely fast detachment/change of core bit possible



Bit mount hollow internally and additional opening in bit body


Easy removal of the drill core

Notice
  • Ensure a continuous, adequate water supply - never drill dry!

  • Position the drilling template so that the active centring hole is always at the lowest point

  • Remove the drill core after every operation
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used wherever clay bricks or tiles must be drilled and conventional carbide tile drill bits reach their limits. For use with hard materials, such as fine stoneware, high-fired tiles, clay bricks, glazed tiles, ceramic, thin granite and marble plates etc.

Instructions
  • For use with powerful cordless screwdrivers min. 12 V only

  • Drilling without impact!

  • Work only with the weight of the cordless drill. Keep the contact pressure as even as possible in this process

  • Max. 10 mm material thickness

  • Recommended rotation speed min. 1,000 rpm

  • Ensure suitable protective equipment is used

Diameter (Ø)

6 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Universal holder E 6.3 (1/4) with quick-change chuck

HOLD-BIT-QCCHUK-1/4INX1/4IN-L51MM

x 1 pcs
Drilling template

DRLJIG-CDT-(D4/5/6/8/10/12/14MM)

x 1 pcs
Water hose 3 m long

WTRHOSE-DT-L3M

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information