Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Diamond tile wet core bit set 10 pieces

Set of diamond tile bit crowns
ANLRBIT-DIA-SET-10PCS-(D5-14MM)

Art.-no. 0651900001
EAN 4047376820999
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1 x core drill bit per size 5, 8, 10, 12, 14 mm diameter and 2 x 6 mm diameter, drilling template 4-14 mm diameter, bit holder and ejector. With 1/4 inch hexagon bit mount, specifically for use with cordless drills.

Pinpoint, precision drilling



Clean edges, precise holes


No splitting or cracking of tiles



Additional openings in cutting area


Optimum, uniform coolant feed



1/4-inch hexagon bit mount


Very rapid loosening/replacement of drill bit possible



Bit mount hollow internally and additional opening in bit body


Easily removed drill core

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used wherever clay bricks or tiles must be drilled and conventional carbide tile drill bits reach their limits. For use with hard materials, such as fine stoneware, high-fired tiles, clay bricks, glazed tiles, ceramic, thin granite and marble plates etc.

Instructions
  • For use only with powerful cordless drills (min. 12 V), drilling without impact! Work only with the weight of the cordless drill, keeping the contact pressure as even as possible.

  • Max. 10 mm material thickness. Recommended rotation speed min. 1000 rpm.

  • Ensure a continuous, adequate water supply - never drill dry!

  • Position the drilling template so that the active centring hole is always at the lowest point. Remove the drill core after every operation
Diamond tile wet core bit set 10 pieces including:
1 x
Universal holder E 6.3 (1/4) With quick-change chuck

HOLD-BIT-QCCHUK-1/4INX1/4IN-L51MM

Description:
1/4 inch
Quantity: 1 x
Diamond tile wet core bit With 1/4 inch hexagon bit mount
1 x
Diamond tile wet core bit With 1/4 inch hexagon bit mount

CREBIT-DIA-1/4IN-TILES-D4MM

Description:
4 mm
Specifically for use in cordless drills
Quantity: 1 x
1 x
Diamond tile wet core bit With 1/4 inch hexagon bit mount

CREBIT-DIA-1/4IN-TILES-D5MM

Description:
5 mm
Specifically for use in cordless drills
Quantity: 1 x
2 x
Diamond tile wet core bit With 1/4 inch hexagon bit mount

CREBIT-DIA-1/4IN-TILES-D6MM

Description:
6 mm
Specifically for use in cordless drills
Quantity: 2 x
1 x
Diamond tile wet core bit With 1/4 inch hexagon bit mount

CREBIT-DIA-1/4IN-TILES-D8MM

Description:
8 mm
Specifically for use in cordless drills
Quantity: 1 x
1 x
Diamond tile wet core bit With 1/4 inch hexagon bit mount

CREBIT-DIA-1/4IN-TILES-D10MM

Description:
10 mm
Specifically for use in cordless drills
Quantity: 1 x
1 x
Diamond tile wet core bit With 1/4 inch hexagon bit mount

CREBIT-DIA-1/4IN-TILES-D12MM

Description:
12 mm
Specifically for use in cordless drills
Quantity: 1 x
1 x
Diamond tile wet core bit With 1/4 inch hexagon bit mount

CREBIT-DIA-1/4IN-TILES-D14MM

Description:
14 mm
Specifically for use in cordless drills
Quantity: 1 x
1 x
Drilling template

DRLJIG-CDT-(D4/5/6/8/10/12/14MM)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Water hose 3 m long

WTRHOSE-DT-L3M

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information