Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Diamond cutting discs, Cut & Grind test set 7 pcs

Diamond cutting disc test set Cut & Grind 7 pcs
DIAMOND CUT & GRIND TEST SET

Art.-no. 0988015789

EAN 4065746446686

-,--
price per selected packing unit
| Individual prices for customers after login
Diamond cutting discs, Cut & Grind test set 7 pcs

Art.-no. 0988015789

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Consisting of 5x diamond cutting disc BSL Metal and 2x diamond disc Cut & Grind BSL Metal

BSL Metal diamond cutting disc


Very versatile diamond cutting disc with special vacuum-brazed diamond coating (BSL). Especially optimised for metal applications up to a material thickness of 10 mm.



Cut & Grind BSL Metal diamond disc


Very versatile diamond disc with special vacuum-brazed diamond coating (BSL) for cutting and grinding. Particularly optimised for metal applications up to a material thickness of 10 mm, for grinding work (deburring, chamfering, derusting, removing varnishes and paints etc.) and for welding seam processing.



30 to 50 times longer service life than bonded discs



No reduction in external diameter



Extremely break-resistant



Diameter: 125 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Particularly suitable for all steel materials, cast irons and plastics and very well suited to stainless steel.

  • Well suited to non-ferrous metals such as aluminium

  • Also cuts wood, soft stone, ceramic tiles and other mineral materials, but caution: not suitable for continuous use, otherwise cutting performance and service life are reduced.
Diamond cutting discs, Cut & Grind test set 7 pcs including:
5 x
BSL metal diamond cutting disc

CUTDISC-DIA-BSL-METAL-BR22,23-D125MM

Description:
125 mm
Very versatile diamond cutting disc with special vacuum-brazed diamond coating (BSL). Especially optimised for metal applications up to a material thickness of 10 mm.
Quantity: 5 x
2 x
Diamond disc Cut & Grind BSL Metal

CUTDISC-DIA-C&G-BSL-METAL-BR22,23-D125MM

Description:
125 mm
Very versatile diamond disc with special vacuum-brazed diamond coating (BSL) for cutting and grinding. Particularly optimised for metal applications up to a material thickness of 10 mm, for grinding work (deburring, chamfering, derusting, removing varnishes and paints etc.) and for welding seam processing
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information