Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Diamond cutting disc test set, dia. 230 mm Construction site, Longlife & Speed RS Quiet, 3 pcs

CUTTING DISC-TESTSET 5526667230

Art.-no. 0988018330

EAN 4065746801843

-,--
price per selected packing unit
| Individual prices for customers after login
Diamond cutting disc test set, dia. 230 mm Construction site, Longlife & Speed RS Quiet, 3 pcs

Art.-no. 0988018330

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Premium, quiet diamond cutting disc specially developed for all construction trades with enormous versatility, extremely high service life and maximum cutting speed. The optimal disc for any angle grinder. Reduces noise by up to 15 dB.

Maximum cutting speed and extremely clean and precise cutting edges over the entire service life


  • Specially shaped, close-toothed and inclined segments

  • Innovative segment technology with perfectly coordinated multi-layer structure and dynamic arrangement of the diamonds


Noise reduction of up to 15 dB, which is subjectively perceived by the user as half of the noise level


Sandwich carrier with integrated copper film



Extremely long service life


  • Segments up to 15 mm

  • Newly developed segment formulation


Optimised dust removal and cooling


The innovative, specially designed fan segments feed in cooling air and transport the dust out of the cut.



Smoother running and more pleasant working conditions


The special, innovative slot geometry reduces uncontrolled vibrations and unpleasant noises while running

Notice
  • Diamond cutting discs become dull at excessively high rotation speeds and wear too rapidly at insufficient circumferential speeds

  • If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Separate workpieces with larger cross-sections in several steps (oscillating cut)

  • Work without pressure: the weight of the power tool is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs. Risk of injury!

  • Although the tool is safe, always wear safety goggles and clothing while working

  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the power tool's direction of rotation

  • Do not use for side sanding

  • Use the appropriate protective cover

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped, used incorrectly or damaged, they represent a danger and may cause serious injury
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For dry and wet cutting

  • Particularly suitable for old concrete, concrete, exposed aggregate concrete, reinforced concrete (up to 25 mm), interlocking paving stones, concrete tiles/pan tiles, concrete pipes, soft/hard calcium silicate blocks, soft/hard granite, marble, soft/hard clinker bricks, hard clay brick, hard Poroton, screed

Diameter (Ø)

230 mm

Bore hole

22.23 mm

Segment height

15 mm

Diamond cutting disc test set, dia. 230 mm Construction site, Longlife & Speed RS Quiet, 3 pcs including:
3 x
Longlife & Speed RS silent construction site diamond cutting disc

CUTDISC-DIA-LS-RS-SLN-CNST-BR22,23-D230

Description:
230 mm Bore hole: 22.23 mm
Premium, quiet diamond cutting disc specially developed for all construction trades with enormous versatility, extremely long service life and maximum cutting speed. The perfect disc for all angle grinders and wall chasers. Reduces noise by up to 15 dB.
Quantity: 3 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Two-hand angle grinder EWS 24-230

ANGLGRIND-EL-(EWS 24-230)

2400 W angle grinder for discs with max. 230 mm diameter
x 1 pcs
Cetus®X-treme safety goggles

SAFEGOGL-(CETUS-X-TREME)-CLEAR

Maximum protection in a casual design
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information