Diamond cutting disc, speed, wet cutting for tiles
Diamond cutting disc Speed for wet cutting
CUTDISC-DIA-SP-WET-TILES-BR30/25,4-D230
Art.-no. 5526870233
EAN 4050642539150
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Extremely fine, precise cut
Thanks to segment mix of fine-grained diamonds in a special bond.
Improved cutting characteristics
Specially shaped expansion slits with room for expansion as well as minimal interruption to main blade.
Protects the bench saw motor
Less resistance in the material due to the extremely thin segment.
Reduced steering forces
The disc is also stabilised with systematic reinforcement around the flange.
Flexible use on machines with 25.4 and 30 mm mount
Reducing ring pressed in ex works can simply be removed if necessary to increase the location hole to 30 mm.
Datasheets(X)
Specially designed for tiles, stoneware and comparable materials.
For use in wet cutting on stationary saws and table saws.
Versatility (points system) | 3 of 4 points |
Service life (points system) | 3 of 4 points |
Cutting speed (point system) | 4 of 4 points |
Cut quality (point system) | 3 of 4 points |
Diameter (Ø) | 230 mm |
Bore hole | 30 mm |
Reducing-ring internal diameter | 25.4 mm |
Segment height | 9 mm |
Segment thickness | 1.4 mm |
Segment connection | Sintered |
Max. rotation speed | 6600 rpm |
Max. circumferential speed | 80 m/s |