Diamond cutting disc for tiles
Diamond cutting disc TG 12 A
CUTDISC-DIA-BO10,0-D76MM-(F.TG12-A)
Art.-no. 0668410076
EAN 4058794659986
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Highly economical
- The Würth tile disc is an optimal compromise of function and economical operation
For dry cutting
Optimised cutting quality
- Closed edge and fine segment structure for a clean cut
High application reliability
- Complies with the most demanding safety requirements of European Standard EN 13236 and the OSA (Organization for Safety of Grinding Tools)
Materials to be processed
- Tiles, cotto tiles, stoneware, glazed tiles, hard and soft clinker bricks, clay bricks, pan tiles, marble, hard and soft granite
Datasheets(X)
Versatility (points system) | 1 of 4 points |
Service life (points system) | 2 of 4 points |
Cutting speed (point system) | 3 of 4 points |
Cut quality (point system) | 2 of 4 points |
Diameter (Ø) | 76 mm |
Bore hole | 10.0 mm |
Segment height | 6.5 mm |
Segment thickness | 1.4 mm |
Number of segments | 1 PCS |
Segment connection | Sintered |
Max. rotation speed | 20100 rpm |
Max. circumferential speed | 80 m/s |
EN standard | 13236 |