Diamond cutting disc for construction sites
Diamond cutting disc construction HC JC TS
CUTDISC-DIA-JOINT-CNST-BR25,4-D350MM
Art.-no. 0668771351
EAN 4048539444335
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fan segments for better dissipation of heat and removal of dust in comparison with conventional segments
- Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds
- If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
- Cut larger workpiece cross-sections into several sections (swing cut)
- Work without applying pressure – the weight of the machine is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs – risk of injury!
- Despite the level of safety offered by the tool, always wear safety glasses and clothing while working
- Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Must not be used for lateral grinding
- Use the appropriate protective guard
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Datasheets(X)
- For hand-held cutters, floor saws and stationary saws/table saws
- For dry and wet cutting
Diameter (Ø) | 350 mm |
Bore hole | 25.4 mm |
Segment height | 10 mm |
Segment thickness | 3.2 mm |
Number of segments | 24 PCS |
Segment connection | Laser |
Max. rotation speed | 5400 rpm |
Max. circumferential speed | 100 m/s |