Diamond cutting disc for asphalt
Diamond cutting disc asphalt hand/joint saw
CUTDISC-DIA-ASPHALT-BR20,0-D300MM
Art.-no. 0668751300
EAN 4048539445127
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Special protective segments protect the main blade against undercut
- Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds
- If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
- Cut larger workpiece cross-sections into several sections (swing cut)
- Work without applying pressure – the weight of the machine is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs – risk of injury!
- Despite the level of safety offered by the tool, always wear safety glasses and clothing while working
- Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Must not be used for lateral grinding
- Use the appropriate protective hood
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Datasheets(X)
- For hand-held cutters and floor saws
- For dry and wet cutting
- For tarmac, concrete (abrasive), young concrete, mortar, plaster, screed, soft sand-lime brick
Diameter (Ø) | 300 mm |
Bore hole | 20.0 mm |
Segment height | 10 mm |
Segment thickness | 3.0 mm |
Number of segments | 18 PCS |
Segment connection | Laser |
Max. rotation speed | 6400 rpm |
Max. circumferential speed | 100 m/s |