Diamond cutting disc Metal TG 12-A
Diamond cutting disc metal TG 12-A
CUTDISC-DIA-METAL-TG12-A-BR10,0-D76MM
Art.-no. 0668430076
EAN 4056807804873
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Versatility (points system) | 2 of 4 points |
Service life (points system) | 3 of 4 points |
Cutting speed (point system) | 1 of 4 points |
Cut quality (point system) | 1 of 4 points |
Diameter (Ø) | 76 mm |
Bore hole | 10.0 mm |
Segment height | 1.5 mm |
Segment thickness | 1.3 mm |
Number of segments | 6 PCS |
Segment connection | BSL |
Max. rotation speed | 20100 rpm |
Max. circumferential speed | 80 m/s |
EN standard | 13236 |