Diamond cutting disc Concrete/tarmac
Diamond cutting disc concrete/asphalt
CUTDISC-DIA-CONCR/ASPHALT-BR25,4-D350MM
Art.-no. 0668752355
EAN 4056807822969
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Highly economical
- Very versatile due to alternating block and fan segments
- Optimum compromise between function and economy
- 10-mm segment height for good service life results
Protection against undercuts in the backing material in highly abrasive materials
Through specially arranged protection segments
- Diamond cutting discs become dull at excessively high speeds and wear too rapidly at insufficient circumferential speeds
- If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
- Separate larger workpiece cross-sections in several sections (swing cut)
- Work without pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!
- Although the tool is safe, always wear safety goggles and clothing while working
- Observe the information on the label (max. speed), restrictions of use and safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Must not be used for lateral grinding
- Use the appropriate protective hood
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Datasheets(X)
- Particularly suitable for concrete (including reinforced concrete), exposed aggregate concrete, aerated concrete, tarmac, abrasive building materials, screed, brick, concrete roof tiles and Poroton
- For dry and wet cutting
- For use on manual cutting discs and floor saws
Versatility (points system) | 3 of 4 points |
Service life (points system) | 2 of 4 points |
Cutting speed (point system) | 3 of 4 points |
Cut quality (point system) | 2 of 4 points |
Diameter (Ø) | 350 mm |
Bore hole | 25.4 mm |
Segment height | 10 mm |
Segment thickness | 3.2 mm |
Number of segments | 19 PCS |
Segment connection | Laser |
Max. rotation speed | 5400 rpm |
Max. circumferential speed | 100 m/s |