Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Diamond core drill set DS 350

Diamond core drilling technology DS 350 Comfort
CREDRL-EL-KIT-DS350-COMF-3PCS-PLG/F

Art.-no. 5709116030

EAN 4065746003407

-,--
price per selected packing unit
| Individual prices for customers after login
Diamond core drill set DS 350

Art.-no. 5709116030

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal as a starter set
  • Complete core drilling technology set consisting of diamond core drill DS 350 with matching slide and drilling stand DS Comfort

3-year Würth power tool guarantee on wear and tear damages.


The guarantee is subject to the current terms and conditions, which must be followed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Stand-guided wet drilling in reinforced and non-reinforced concrete

  • Stand-guided dry drilling in clay bricks, perforated bricks, clinker bricks, calcium silicate blocks and aerated concrete

  • Breakthrough drill holes in plumbing and electrical applications
Diamond core drill set DS 350 including:
1 x
Core drill DS 350

CREDRL-EL-(DS 350)

Description: Diamond core drill for stand-guided wet and dry drilling in concrete, reinforced concrete and masonry
Quantity: 1 x
1 x
Drilling stand DS Comfort

DRLSTAND-(DS-COMFORT)

Description:
Column height: 900 mm
Compact drilling stand for diamond core drills DS 180 and DS 300
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Water pressure tank for diamond core drilling technology

PRESSPRR-WATER-6BAR-10LTR

x 1 pcs
Long-life & speed diamond wet core bit 1 1/4 inch

CREBIT-DIA-LS-1 1/4IN-L400-D181MM

High-tech diamond wet core bits with extremely fast drilling speed even in iron reinforcements and very long service life for all construction trades
x 1 pcs
Long-life & speed diamond wet core bit 1 1/4 inch

CREBIT-DIA-LS-1 1/4IN-L400-D300MM

High-tech diamond wet core bits with extremely fast drilling speed even in iron reinforcements and very long service life for all construction trades
x 1 pcs
Dry drilling set With dust extraction for core drills

DRYDRLSET-F.DS180

Suitable for use in combination with all common core drills, especially DS 180 and DS 350
x 1 pcs
Torque amplifier for DS 350

TRQAMPL-CDT

Torque amplifier with 3:1 ratio for energy-saving working with the DS 350 core drill
x 1 pcs
Assembly set For mounting the water collection rings on the drilling stand

ASMBYKIT-F.WTRCOLLRG

x 1 pcs
Vacuum set, incl. rubber seal

VACSET-(F.RBRSEAL-DS COMFORT)-2PCS

x 1 pcs
Water collection ring

WTRCOLLRG-CDT-D131MM

Universal water collection ring for absorbing drilling mud during core drilling
x 1 pcs
Water collection ring

WTRCOLLRG-CDT-D181MM

Universal water collection ring for absorbing drilling mud during core drilling
x 1 pcs
Water collection ring

WTRCOLLRG-CDT-D321MM

Universal water collection ring for absorbing drilling mud during core drilling
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information