Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Diamond core drill set DS 180-P COMPACT

Diamond core drill bit set DS 180-P Compact
CREDRL-SET-(DS180-T)-COMPT-3PCS-PLG/F

Art.-no. 5709116010
EAN 4062856506262

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Core drilling technology complete set
  • Consisting of diamond core drill DS 180-P in system case including matching slide and drilling stand DS COMPACT in box

  • Ideal as a starter set
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Hand and stand-guided wet drilling in reinforced and non-reinforced concrete

  • Hand and stand-guided dry drilling in bricks, perforated bricks, clinker bricks, sand-lime bricks and aerated concrete

  • Breakthrough drill holes in plumbing and electrical applications
Diamond core drill set DS 180-P COMPACT including:
1 x
Carriage For the DS 180 core drill

SLID-F.DS180

Quantity: 1 x
1 x
Core drill DS 180-P

CREDRL-EL-(DS180-P)

Description: Diamond core drill for hand and stand-guided wet and dry drilling in concrete, reinforced concrete and masonry
Quantity: 1 x
1 x
Drilling stand DS Compact

DRLSTAND-(DS-COMPACT)

Description: Compact drilling stand for diamond core drills DS 180
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Water pressure tank For diamond core drilling technology

PRESSPRR-WATER-6BAR-10LTR

x 1 pcs
Dry drilling set With dust extraction for core drills

DRYDRLSET-F.DS180

Suitable for use in combination with all common core drills, especially DS 180 and DS 350
x 1 pcs
Second handle Suitable for use in the DS 180 core drill

HNDL-CDT-(DS180-P/-T)

x 1 pcs
Shoulder support Suitable for use in the DS 180 core drill

SHLDRSPRT-F.DS180

x 1 pcs
Adapter plate Suitable for use in the DS 180 core drill. Required in conjunction with the shoulder support or the second handle

ADAPTPLT-(F.DS180-P/-T)

Suitable for use in the DS 180 core drill. Required in conjunction with the shoulder support or the second handle
x 1 pcs
Vacuum set, incl. rubber seal

VACSET-(F.RBRSEAL-DS COMPACT)-2PCS

x 1 pcs
Assembly set For mounting the water collection rings on the drilling stand

ASMBYKIT-F.WTRCOLLRG

x 1 pcs
Water collection ring

WTRCOLLRG-CDT-D131MM

Universal water collection ring for absorbing drilling mud during core drilling
x 1 pcs
Water collection ring

WTRCOLLRG-CDT-D181MM

Universal water collection ring for absorbing drilling mud during core drilling
x 1 pcs
Vacuum pump VP 800 For fastening the core drilling stand in conjunction with the respective optional vacuum set

VACPMP-EL-CDT-VP800

MASTER
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information