Diamond T-groove adapter For quick-action clamps
Adapter quick-action clamp for t-slot table
QCKCLMP-ADAPT-TFLUTE-18MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Simple and comfortable attachment to the desired position by placing and tightening from above
- Includes a set of screws for mounting various quick-action clamps and adapter plates
Datasheets(X)
![]() | |
Material | Steel |
Surface | Burnished |
Suitable for flute width | 18 mm |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 20.8 mm |
Overall height (h1) | 20 mm |
Height (h2) | 10 mm |
Width (b1) | 28 mm |
Angle (α) | 30 Degree |
Product weight (per item) | 112 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!