Diagnostics interface Snooper+
Diagnostics interface Snooper plus
DIAGSYS-VEH-SNOOPER+-BT
WOW
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Wireless operation with Bluetooth technology
- Rubberised surface for a secure grip when handling
- Optical feedback of the processes via coloured LEDs
- Mounting bracket allows mounting on the window
- 16-pin plug with integrated LED light to easily find the diagnostic socket
- For functional diagnostics, WOW! WSD 299 diagnostics software is required (art. no. W015 001 299). We recommend the WOW! power package consisting of WSD 299 and WTI 350, for full access to Power Repair and the WOW! software highlights.
- For workshop-orientated working, we recommend the laptops and tablets from the WOW! iQ series or the purchase of an iQ system (input device, Snooper+ reader and WOW! diagnostics software).
Datasheets(X)
Weight | 480 g |
Width | 85 mm |
Length | 180 mm |
Height | 30 mm |
Cable length | 1600 mm |
Min./max. temperature conditions | -20 to 70 °C |
Min./max. nominal voltage | 6 / 36 V/DC |