Diagnostics interface DIALOOQ Remote
Diagnostics interface DIALOOQ Remote
DIAGINTFCE-VEH-DIALOOQ-REMOTE-W.CASE
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/51746.jpg)
Register now and access more than 125,000 products
Datasheets(X)
Weight | 550 g |
Width | 100 mm |
Length | 190 mm |
Height | 30 mm |
Cable length | 1200 mm |
Min./max. temperature conditions | 5 to 40 °C |
Min./max. nominal voltage | 8000 / 30000 mV/DC |