Diagnostics interface DIALOOQ Remote
Diagnostics interface DIALOOQ Remote
DIAGINTFCE-VEH-DIALOOQ-REMOTE-W.CASE
Art.-no. W072800100
EAN 4099618324314
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specially developed diagnostics interface for remote diagnostics
- Web browser-based application on your smartphone, tablet, or notebook
- Qualified and experienced vehicle specialists perform the desired diagnostic and service operations on the vehicle remotely in your workshop
- Services billed separately
Examples of WOW! functions DIALOOQ Remote
- Coding and activation of vehicle components and parts
- Coding of new accessories (e.g. trailer coupling)
- Service provision
- Resetting of Ad Blue alerts
- Headlight coding
- Programming of the remote key
Scope of delivery
- Remote diagnostics interface
- OBD cable
- Reset needle
- Hard plastic storage case (450x365x113 mm)
- Quick-start guide
In order to use the WOW! DIALOOQ Remote diagnostics service, a service contract must be concluded.
A SERMA certificate is also required for individual functions!
SERMA - SECURITY-RELATED REPAIR AND MAINTENANCE AUTHORISATION
The SERMA Regulation entered into force in Germany on 01/04/2024. A workshop approval and employee authorisation to access theft- and safety-related repair and maintenance information (RMI) is required for this.
Workshops and their employees working with the original manufacturer's diagnostics and the remote service must be SERMA-certified.
More information on SERMA can be found at www.wow-portal.com/sermi and www.serma.eu
SERMA - SECURITY RELATED REPAIR AND MAINTENANCE AUTHORISATION
The SERMA Regulation entered into force in Germany on 01/04/2024. This means that workshop approval and employee authorisation are required to access theft and security-related repair and maintenance information (RMI).
Workshops and their employees working with the original manufacturer's diagnostics and the remote service must be SERMA-certified.
More information on SERMA can be found at www.wow-portal.com/sermi and www.serma.eu
Datasheets(X)
Weight | 550 g |
Width | 100 mm |
Length | 190 mm |
Height | 30 mm |
Cable length | 1200 mm |
Min./max. temperature conditions | 5 to 40 °C |
Min./max. nominal voltage | 8000 / 30000 mV/DC |