Device junction box
Appliance connection box, surface-/flush-mounted
CBLOTLT-SM/FMO-5X2,5SMM
Art.-no. 09750505
EAN 4011231902663
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Space for wiring
through lateral arrangement of terminals
Integrated strain relief
Datasheets(X)
Number of terminals | 5 PCS |
Wire cross section | 2.5 mm² |
Nominal voltage | 400 V/AC |
Length x width x depth | 82.5 x 82.5 x 21 mm |
Colour | White |
Material | PP - Polypropylene |