Device connection box for concrete
Appliance connection box 2.0 deep for concrete
APPCONBOX-CONC-EN20/25/32-H90MM-D60MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Thanks to SCS connection technology, can be stably combined for standard-compliant multiple combinations
- Special design for approx. 70% more clamping space
- Can be used universally – both as a device connection box and an electronics box
Datasheets(X)
Nail/adhesive mounting on the formwork
Width x height | 110 x 90 mm |
Diameter | 60 mm |
Suitable for pipe (EN) | EN 20 |
Flame-retardant | 650°C |
Colour | Grey |
Material | PP - Polypropylene |
Halogen-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!