Detailing round brush set 2 pieces
Detailing round brush set 2 pcs
BRSH-DETAILING-SET-2PCS
Art.-no. 069300602
EAN 4065746514378
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Very thin and fine synthetic hair
- Black fully synthetic Konex® bristle blend
- Solvent-resistant
- Particularly soft
- Polyamide plastic holder
- Beech handle
| Brush size 4 | Brush size 8 | |
| Material of the bristles | Fully synthetic blend "Konex" | Fully synthetic blend "Konex" |
| Length of head | 80 | 87 |
| Diameter | 25 | 35 |
Datasheets(X)
For professional car care and cleaning
- On the inside, the smaller brush perfectly reaches all details such as ventilation slots, fittings, grooves and identifying marks, and cleans all types of materials, whether plastic, leather or textile
- When cleaning the outside, the larger brush ensures gentle and effective cleaning of emblems, rims, engine compartment, engine grille and much more.
Material of bristles | Fully synthetic mixture Konex |
Material of ferrule | Polyamide |
Material of long handle | Beech |
Colour of bristle | Black |
Number of pieces in assortment/set | 2 PCS |