Designer glass shelf support With rubber cover
Designer glass shelf support
SHLFSPRT-INSERT-DESIGN-GLSFLR-PLUGD5
Art.-no. 0683311132
EAN 4049557887036
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Material: Die-cast zinc, nickel-plated
- High break resistance
- High-quality surface
Pins Ø 5-mm, mitred
Stays securely in place on the side of the cupboard
Translucent rubber pad
Compartment base does not rattle
Load-bearing capacity: 6.5 N/dm² (four supports in accordance with DIN EN 14749)
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Nickel plated |
Drill diameter | 5 mm |
Min. drill hole depth | 8 mm |
