Designer furniture handle stirrup design MG-ZD 32
HNDL-MG-ZD-32-BLACK-192
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Lacquered |
Gloss level | Matt |
Colour | Black |
Length (L) | 208 mm |
Width (B) | 20 mm |
Height (H) | 30 mm |
Dimension between axes (A) | 192 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 11 mm |
