Designer furniture handle square T-bar handle
Furniture handle design T-bar handle MG-AL 41
HNDL-ALU-BOW-FLAT-SILVER-128MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Aluminium |
Surface | Chrome plated |
Gloss level | Matt |
Length (L) | 188 mm |
Width (B) | 13 mm |
Height (H) | 30 mm |
Thickness (D) | 8 mm |
Dimension between axes (A) | 128 mm |
Width of the handle bar | 13 mm |
Height of the handle bar | 8 mm |
Length of the handle base | 18 mm |
Width of the handle base | 10 mm |
Height of the handle base | 22 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 14 mm |