Designer furniture handle, segmented bow MG-AL 31
Furniture handle design arch handle MG-AL 31
HNDL-MG-AL-31-VERN-192/224
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Aluminium die-cast |
Surface | Nickel plated |
Surface structure | Brushed |
Length (L) | 247 mm |
Width (B) | 26 mm |
Height (H) | 32 mm |
Dimension between axes (A) | 192 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 11 mm |
