Designer furniture handle Mini
Designer furniture handle, die-cast zinc, mini
HNDL-ZD-ALU/FINISH-32MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Aluminium FINISH |
Length (L) | 43 mm |
Width (B) | 9 mm |
Height (H) | 24 mm |
Dimension between axes (A) | 32 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!